Shop All Modular Drawer Cabinets
Equipto
Mod Drawer Cabinet W/O Dividers, 30", Bl
Mfr # 443038-005MT-BL
Zoro # G3863481
product price: $1,644.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,644.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 443038-005MT-BL
- Zoro # G3863481
- Country of Origin United States
- Category Modular Drawer Cabinets
Details
Item | Mod Drawer Cabinet W/O Dividers,30",Bl |
Description
Mod Drawer Cabinet W/O Dividers,30 In.,Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XF2)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-BLK)
- EQUIPTO Mod Drawers Divider Set H, BK (4183H10-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- EQUIPTO Mod Drawers Divider Set H, BK (4174H15-BK)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP5)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- Equipto Modular Drawer Cabinets