Shop All General Purpose Metal Shelving
Equipto
Metal Shelving Unit, 18"D x 36"W x 84"H, 4 Shelves, Steel
Mfr # 4207DN-GY
Zoro # G5212028
product price: $1,325.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,325.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 84 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 4207DN-GY
- Zoro # G5212028
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Depth | 18" |
Width | 36" |
Height | 84" |
Drawer Height | 12 in |
Overall WxD | 36 in x 18 in |
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 702 lb, Whole Unit Load Capacity 2,808 lb, Number of Shelves 4, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Drawer Height 12 in, Number of Drawers 3, Duty Rating Heavy-Duty, Includes Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Multi-Use Steel Table/Work Bench (GPBENCH)
- JUSTRITE Adjustable Stainless Steel Drum Faucet (DRM489)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Red (QUS255RD)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA4)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3624-5HG)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 74H (B2335398)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 48inW x 24inD x 96inH, Gray (236645)
- GLOBAL INDUSTRIAL Steel Upper Shelf, 96inW x 12inD, Blue (249195BL)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- Equipto General Purpose Metal Shelving