Shop All General Purpose Metal Shelving
Equipto
Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel
Mfr # 665-5A-RB
Zoro # G3274218
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Shelf Style Solid
- Overall Height 84 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 665-5A-RB
- Zoro # G3274218
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 36" |
Height | 84" |
Overall WxD | 36 in x 24 in |
Description
Metal Shelving, Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 721 lb, Whole Unit Load Capacity 3,605 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Yellow (30235YELLO)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Red (QSB104RD)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW3)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- CHILDCRAFT Mobile Open Adjustable Shelving Unit with Locking Casters, 2 Shelves (1558444)
- RUBBERMAID COMMERCIAL Rubbermaid 4243-00 Stock Tank 50 Gallon Black (FG424300BLA)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3624S)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4824-5HG)
- ALERA 48 x 18 in. 5-Shelf Wire Shelving Kit with Casters & Shelf Liners (SW654818BA)
- QUEST MFG Single-Sided Vented Cantilever Shelf, 1U, Black, 19" x 10.5"D (ES0219-0110)
- Equipto General Purpose Metal Shelving