Shop All General Purpose Metal Shelving
Equipto
Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel
Mfr # 663-7A-GY
Zoro # G3274111
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Shelf Style Solid
- Overall Height 84 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 663-7A-GY
- Zoro # G3274111
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Width | 36" |
Height | 84" |
Depth | 18" |
Overall WxD | 36 in x 18 in |
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 700 lb, Whole Unit Load Capacity 4,900 lb, Number of Shelves 7, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 3 In H (1530-LS-72)
- UNITED VISUAL PRODUCTS 13 1/2 in H, (2) Tier, (2) Wide Gray/Black (UVQ1050)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-W)
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, LG (8563-LG)
- EQUIPTO Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7S-GY)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK (8563-BK)
- EQUIPTO V-Grip Additional Shelf 18"x36", Gray (6231-GY)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BL (8563-BL)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- Equipto General Purpose Metal Shelving