Shop All Boltless Shelving
Equipto
Iron Grip Clsd Shlv 18"x36"x84" w drw, YL, Width: 36"
Mfr # S4207DN-YL
Zoro # G1948239
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,499.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Number of Shelves 4
- Finish Enamel Paint
- Color Textured Bright Yellow; Back and End Panels: White
- Shelf Capacity Drawer: 200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S4207DN-YL
- Zoro # G1948239
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 18" |
Height | 84" |
Width | 36" |
Details
Item | Iron Grip Shelving |
Shelving Style | Closed |
Number of Shelves | 4 |
Finish | Enamel Paint |
Color | Textured Bright Yellow; Back and End Panels: White |
Shelf Capacity | Drawer: 200 lb. |
Description
Clsd Shlv,Iron Grip,18 In. x 36 In. x 84 In. Drw,YL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Holder (6YE25)
- BORA PORTAMATE Centipede Work Tbl 2'X4' (CK6S)
- CRAWFORD PRODUCTS 6PK 112Stra Peg Hook (14215)
- DEWALT Adjustable, Floor Mounting Plate 4PK (DXSTA04MP)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 96"H, 5 Shelves, Carbon Steel (RXHS-362496MED GR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel (RXHS-362484 MED GR)
- TENNSCO Boltless Shelf, 36"D x 72"W x 2-3/4"H, Steel (ZK-7236)
- Equipto Boltless Shelving