Shop All Boltless Shelving
Equipto
Iron Grip Clsd Shlv 18"x36"x84" w drw, YL, Shelving Style: Closed
Mfr # S4208DN-YL
Zoro # G1948141
product price: $1,944.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,944.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Finish Enamel Paint
- Shelf Capacity Drawer: 200 lb.
- Width 36"
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4208DN-YL
- Zoro # G1948141
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 36" |
Height | 84" |
Depth | 18" |
Details
Item | Iron Grip Shelving |
Shelving Style | Closed |
Finish | Enamel Paint |
Color | Textured Bright Yellow; Back and End Panels: White |
Shelf Capacity | Drawer: 200 lb. |
Description
Clsd Shlv,Iron Grip,18 In. x 36 In. x 84 In. Drw,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS clear Plastic Insert Cover (DDC93000CL)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 10 7/8 in L, 8 1/4 in W, 5 in H (33105RED)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4252AA3A1P)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230CL)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EDSAL Crossbar, 15"D, Steel (CS15)
- GLOBAL INDUSTRIAL Double Rivet Beam, 15inL, Gray (160CP52)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- Equipto Boltless Shelving