Shop All Boltless Shelving
Equipto
Iron Grip Clsd Shlv 18"x36"x84" w drw, WH, Height: 84"
Mfr # S4208DN-WH
Zoro # G1948193
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,944.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Finish Enamel Paint
- Shelf Capacity Drawer: 200 lb.
- Depth 18"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S4208DN-WH
- Zoro # G1948193
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 18" |
Width | 36" |
Height | 84" |
Details
Item | Iron Grip Shelving |
Shelving Style | Closed |
Finish | Enamel Paint |
Color | Smooth Reflective White; Back and End Panels: White |
Shelf Capacity | Drawer: 200 lb. |
Description
Clsd Shlv,Iron Grip,18 In. x 36 In. x 84 In. Drw,WH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226RED)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Red (QUS221RD)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Black (QUS235CO)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- GLOBAL INDUSTRIAL 5 Shelf, Extra HD Boltless Shelving, Add On, 48inW x 18inD x 96inH, Wood Deck (B3153666)
- LORELL SHELVING, RIVETED, 24X48X72 (LLR60624)
- HONEY CAN DO INTL 4Tier CHR Shelving Unit (SHF-01906)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- Equipto Boltless Shelving