Shop All Boltless Shelving
Equipto
Iron Grip Clsd Shlv 18"x36"x84" w drw, GN, Finish: Enamel Paint
Mfr # S4208DN-GN
Zoro # G1948035
product price: $1,944.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,944.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Finish Enamel Paint
- Shelf Capacity Drawer: 200 lb.
- Height 84"
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4208DN-GN
- Zoro # G1948035
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Depth | 18" |
Width | 36" |
Details
Item | Iron Grip Shelving |
Shelving Style | Closed |
Finish | Enamel Paint |
Color | Textured Evergreen; Back and End Panels: White |
Shelf Capacity | Drawer: 200 lb. |
Description
Clsd Shlv,Iron Grip,18 In. x 36 In. x 84 In. Drw,GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FURNITURE CLASSICS Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns (898)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F7523-18HG)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTS-121836-1MG)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, 72inW x 30inD x 84inH, Wood Deck (B3152931)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824A-5)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- Equipto Boltless Shelving