Shop All Boltless Shelving
Equipto
Iron Grip Clsd Shlv 18"x36"x84" w drw, BL, Width: 36"
Mfr # S4206DN-BL
Zoro # G1948123
product price: $1,948.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,948.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Number of Shelves 4
- Finish Enamel Paint
- Color Textured Regal Blue; Back and End Panels: White
- Shelf Capacity Drawer: 200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4206DN-BL
- Zoro # G1948123
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Depth | 18" |
Width | 36" |
Details
Item | Iron Grip Shelving |
Shelving Style | Closed |
Number of Shelves | 4 |
Finish | Enamel Paint |
Color | Textured Regal Blue; Back and End Panels: White |
Shelf Capacity | Drawer: 200 lb. |
Description
Clsd Shlv,Iron Grip,18 In. x 36 In. x 84 In. Drw,BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Beige (30224STONE)
- ZORO SELECT Shelving Standard, Steel (1WDR8)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-02)
- VESTIL Plastic Revolving Storage Bin, 19 1/2 in D x 19 1/2 in H x 38 1/2 in W, 4 Shelves, Black (PBIN-19)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- TENNSCO Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-963696MED GR)
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (19454)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- Equipto Boltless Shelving