Shop All Boltless Shelving
Equipto
Iron Grip Clsd Shlv 18"x36"x84" w drw, BK, Number of Shelves: 4
Mfr # S4206DN-BK
Zoro # G1948202
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,948.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Number of Shelves 4
- Finish Enamel Paint
- Color Textured Black; Back and End Panels: White
- Shelf Capacity Drawer: 200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S4206DN-BK
- Zoro # G1948202
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Depth | 18" |
Width | 36" |
Details
Item | Iron Grip Shelving |
Shelving Style | Closed |
Number of Shelves | 4 |
Finish | Enamel Paint |
Color | Textured Black; Back and End Panels: White |
Shelf Capacity | Drawer: 200 lb. |
Description
Clsd Shlv,Iron Grip,18 In. x 36 In. x 84 In. Drw,BK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- VESTIL Variable Height Pail Dumper, 125 lb. (LLW-PAILD-100)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV6123)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 15inD x 84inH, No Deck (601709)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- GLOBAL INDUSTRIAL 5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 96inW x 36inD x 96inH (272148)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- Equipto Boltless Shelving