Shop All General Purpose Metal Shelving
Equipto
Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, RD
Mfr # 8563-RD
Zoro # G1947965
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 1/8 in
- Width 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 8563-RD
- Zoro # G1947965
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Height | 3 1/8 in |
Width | 8 3/8 in |
Details
Item | Shelf Drawer,Ind,8 3/8" x 3 1/8" x 17",RD |
Description
Shelf Drawer,Ind,8 3/8 In. x 3 1/8 In. x 17 In.,RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-09)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 85"H, 4 Shelves, Chrome (2KPE2)
- 80/20 4 Hole Inside Corner Bracket, For 30-3030 (14070)
- FATH Economy Floor Mount Base Plate, Single (093BA14040)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BL (8563-BL)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, LG (8563-LG)
- EQUIPTO Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7S-GY)
- EQUIPTO V-Grip Additional Shelf 18"x36", Gray (6231-GY)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- Equipto General Purpose Metal Shelving