Shop All General Purpose Metal Shelving
Equipto
Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK
Mfr # 8563-BK
Zoro # G1947913
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 3/8 in
- Height 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 8563-BK
- Zoro # G1947913
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 8 3/8 in |
Height | 3 1/8 in |
Details
Item | Shelf Drawer,Ind,8 3/8" x 3 1/8" x 17",BK |
Description
Shelf Drawer,Ind,8 3/8 In. x 3 1/8 In. x 17 In.,BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Shelf Bracket 12", White, 48PK (WTE/12KB)
- AT-A-GLANCE Level Gauge, Tank, 10 In, 2 In NPT (L-2-10)
- KNAPE & VOGT Track Shelf Hang 40In Galv (0111-40)
- 80/20 Slam Latch Keyed Different Blk (12146)
- EQUIPTO Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7S-GY)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- EQUIPTO V-Grip Additional Shelf 18"x36", Gray (6231-GY)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving, 4-Shelf Unit, 12D x 30W x 48H, Black (22540)
- ECONOCO Melamine Shelf for Outrigger, Black, 2PK (PSORSLF48-ML)
- Equipto General Purpose Metal Shelving