Shop All General Purpose Metal Shelving
Equipto
Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx11"D, YL
Mfr # 8553-YL
Zoro # G1947922
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 8553-YL
- Zoro # G1947922
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 8 3/8 in |
Details
Item | Shelf Drawer,Ind,8 3/8" x 3 1/8" x 11",YL |
Description
Shelf Drawer,Ind,8 3/8 In. x 3 1/8 In. x 11 In.,YL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Gate Valve, 2 In, Self-Closing, Brass (08552)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBCRS)
- ORBITA Safe box, black color, With Audit Trail; Openguest password /master code/override key; Steel thickne (OTC-OBT-2043MB)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, LG (8563-LG)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK (8563-BK)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BL (8563-BL)
- EQUIPTO V-Grip Additional Shelf 18"x36", Gray (6231-GY)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- QUANTUM STORAGE SYSTEMS Shelf Hanger/Rail Rod 60" W, SS (GR60S)
- Equipto General Purpose Metal Shelving