Shop All Workbenches
Equipto
Fluid Container Kit, 8-1/4" W, 5-7/8" Height
Mfr # 2307DT
Zoro # G0793687
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/4"
- Color White
- Depth 22-3/4"
- Height 5-7/8"
- Caster Configuration Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 2307DT
- Zoro # G0793687
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 8-1/4" |
Depth | 22-3/4" |
Height | 5-7/8" |
Details
Item | Fluid Container Kit |
Color | White |
Caster Configuration | Swivel |
Description
Drain Container Access. Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Gray (30280GREY)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 48 Bins (DC36-48-4S6DS-95)
- ZORO SELECT Shelf Liner, 36"D x 36"W, Clear (5GRG4)
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- LITTLE GIANT Welded Workbench, 36"X84" Top, 2 Lower Half-Depth Shelves (WST3-3684-36)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- STEELMAN 10' Workbench with Storage Drawers 25 Drawers, Blue (SM-0007)
- SUNEX Side Work Bench for SUN8013A - Black (8004BK)
- GLOBAL INDUSTRIAL 48W x 30D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493598)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- Equipto Workbenches