Shop All Workbenches
Equipto
End Rail (Right Side), YL
Mfr # 7417L-YL
Zoro # G0795245
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Yellow
- Depth 30"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 7417L-YL
- Zoro # G0795245
- Country of Origin United States
- Category Workbenches
Dimensions
Depth | 30" |
Details
Item | End Rail (Left Side) |
Color | Bright Yellow |
Finish | Textured |
Description
End Rail (Right Side),Yl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZICO Standard Spring Clip, PK6 (CL .75)
- LYON Shim Plate, 144" Overall Height, Steel (NFFLSH34)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/L-Hand (4318-BLACK)
- AZAR DISPLAYS 2" Plastic Hook: 0.287" Dia., PK50 (800002-C)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3672C)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3072M)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- Equipto Workbenches