Shop All Workbenches
Equipto
End Rail (Right Side), GY
Mfr # 7418R-GY
Zoro # G0795419
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Smooth
- Material steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 7418R-GY
- Zoro # G0795419
- Country of Origin United States
- Category Workbenches
Dimensions
Depth | 36" |
Details
Item | End Rail (Right Side) |
Color | Gray |
Finish | Smooth |
Material | steel |
Description
End Rail (Right Side),Gy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 68" D, 1.5" NPT (H-1.5-68)
- ALERA NSF Certified 4-Shelf Wire Shelving Kit, Casters & Liners, Black (ALESW604818BL)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212035096DS)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-2460-AH-PB)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3072M)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- GLOBAL INDUSTRIAL Workbench w/ Shop Top Square Edge, 12 Drawers & 1 Cabinet, 72inW x 30inD, Gray (239181)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- Equipto Workbenches