Shop All Workbenches
Equipto
End Rail (Right Side), GN
Mfr # 7418R-GN
Zoro # G0795403
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Evergreen
- Depth 36"
- Finish Textured
- Material steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 7418R-GN
- Zoro # G0795403
- Country of Origin United States
- Category Workbenches
Dimensions
Depth | 36" |
Details
Item | End Rail (Right Side) |
Color | Evergreen |
Finish | Textured |
Material | steel |
Description
End Rail (Right Side),Gn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- ECONOCO Sign Holder Alligator Clip, 42", PK6 (WSAC4/SN)
- ORBIS Translucent Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Clear)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Plastic, 20 in W, 7 1/2 in H (7801085172W)
- BENCHPRO Bolted Workbenches, Butcher Block, 48" W, 30" to 36" Height, 6600 lb., Straight (KW3048+LP)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-PB-95)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 72" W, 36" Height, 3000 lb., Straight (MT367236-3K295)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- LUXOR Industrial Workbench (DTWS001)
- SJOBERGS Workbenches, Birch, 60" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33246)
- Equipto Workbenches