Shop All Workbenches
Equipto
End Rail (Right Side), BL
Mfr # 7417R-BL
Zoro # G0795394
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Regal Blue
- Depth 30"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 7417R-BL
- Zoro # G0795394
- Country of Origin United States
- Category Workbenches
Dimensions
Depth | 30" |
Details
Item | End Rail (Right Side) |
Color | Regal Blue |
Finish | Textured |
Description
End Rail (Right Side),Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Portable 18 Bin Storage Case (1010498)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TA4R362472-09)
- VESTIL Pallet Rack Netting, 48 in H, 111 in W, Not Applicable D, Black (PRN-111-4)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 13 in H (35195GREY)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- SEVILLE CLASSICS Wood Top Workbench, Satin (WEB484)
- NEXEL 18 Gauge 430 Stainless Steel Workbench, 24W x 24D (319054)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-PB-95)
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 72" W, 36" Height, 3000 lb., Straight (MT367236-3K295)
- GLOBAL INDUSTRIAL Extra Long Panel Leg Workbench, 96 x 36in, Power Outlets, Maple Square Edge (778327)
- Equipto Workbenches