Shop All Workbenches
Equipto
End Rail (Right Side), BK
Mfr # 7421R-BK
Zoro # G0795297
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Depth 36"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 7421R-BK
- Zoro # G0795297
- Country of Origin United States
- Category Workbenches
Dimensions
Depth | 36" |
Details
Item | End Rail (Right Side) |
Color | Black |
Finish | Textured |
Description
End Rail (Right Side),Bk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- TRITON PRODUCTS 8-1/8 In. W Stainless Steel Multi-Prong Tool Holder for Stainless Steel LocBoard (66660)
- AKRO-MILS Gray Steel Hanging Straps, 1 in W, 10 7/8 in H, 2 PK (98400)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW2460)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 24"D x 1-3/4" Thick (IST004-O)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-3060-AH-PB)
- Equipto Workbenches