Shop All Workbenches
Equipto
End Rail (Right Side), BK
Mfr # 7420R-BK
Zoro # G0795193
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 30"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 7420R-BK
- Zoro # G0795193
- Country of Origin United States
- Category Workbenches
Dimensions
Depth | 30" |
Details
Item | End Rail (Right Side) |
Color | Black |
Finish | Textured |
Description
End Rail (Right Side),Bk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- 80/20 Joining Plate, 15 Series (2540)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- NEXEL 48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf (319055)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- Equipto Workbenches