Shop All Workbenches
Equipto
End Rail (Right Side), BK
Mfr # 7417R-BK
Zoro # G0795358
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 30"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 7417R-BK
- Zoro # G0795358
- Country of Origin United States
- Category Workbenches
Dimensions
Depth | 30" |
Details
Item | End Rail (Right Side) |
Color | Black |
Finish | Textured |
Description
End Rail (Right Side),Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Gray (30282GREY)
- BASCO Tall Plastic Container, 1 gal. (EZ-ET14)
- 80/20 Black 40S Heavy Duty Lift-Off Hinge Assy (40-2106-BLACK)
- DURHAM MFG Compartment Drawer Insert with 17 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-17-IND)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- TENNSCO Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3096S)
- PERFORMANCE TOOL Performance Tool Multi-Purpose Folding Workbench (W54025)
- SPORTSMAN Wall Mounted Folding Workbench (WMFW)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-95)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- Equipto Workbenches