Shop All Workbench Tops
Equipto
Drawer Bench, Modular, 30" x 6ft. x 34", RD
Mfr # 2576-6W-RD
Zoro # G904094874
product price: $2,177.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,177.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 2576-6W-RD
- Zoro # G904094874
- Country of Origin United States
- Category Workbench Tops
Details
Item | Drawer Bench,Modular,30" x 6ft. x 34",RD |
Description
Drawer Bench,Modular,30 In. x 6ft. x 34 In.,RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 Yellow (TUB2516-8YL)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 8 Deep (AMG WS-0836)
- ZORO SELECT Pegboard Tool Cart, 51in.Hx32in.W, 200 lb. (WOWCART32)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- ZORO SELECT Workbench Top, Steel, 60x30 in., Straight (4TW34)
- ZORO SELECT Workbench Top, Butcher Block, 48x30 in. (4KYY2)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (800XG5)
- ZORO SELECT Workbench Top, Laminate, 72x30, Bullnose (800XF9)
- JET 708306R 27in x 36in Wood Extension Table with Router Cutout (708306R-JET)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 72 W x 30 D x 1-1/2 Thick (601162)
- ZORO SELECT Workbench Top, Butcher Block, 96x30, Radius (800XF0)
- Equipto Workbench Tops