Shop All Workbench Tops
Equipto
Drawer Bench, Modular, 30" x 6ft. x 34", PY
Mfr # 2576-6W-PY
Zoro # G204094871
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,994.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 2576-6W-PY
- Zoro # G204094871
- Country of Origin United States
- Category Workbench Tops
Details
Item | Drawer Bench,Modular,30" x 6ft. x 34",PY |
Description
Drawer Bench,Modular,30 In. x 6ft. x 34 In.,PY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Yellow (QED602YL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (PB108-7 Green)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Red (30265RED)
- STEEL KING Pallet Rack Support, Steel (PSHSP048G)
- ZORO SELECT Workbench Top, Laminate, 72x30, Bullnose (4KZA2)
- ZORO SELECT Workbench Top, Hardwood, 30x96x1-3/4 (800XH5)
- ZORO SELECT Electrical Shelf Riser, 60Wx15Dx18H, Gray (5W674)
- ZORO SELECT Side/Back Rail Kit, 96W x 36D x 3H, Gray (4TW67)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Safety Edge, 72 W x 36 D x 1-3/4 Thick (601363)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Black (PBH3048-FD30I-3M3048 - B)
- ZORO SELECT Side/Back Rail Kit, 60W x 30D x 3H, Gray (5W676)
- Equipto Workbench Components