Shop All Workbench Tops
Equipto
Drawer Bench, Modular, 30" x 6ft. x 34", GY
Mfr # 2576-6W-GY
Zoro # G004094859
product price: $2,796.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,796.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 2576-6W-GY
- Zoro # G004094859
- Country of Origin United States
- Category Workbench Tops
Details
Item | Drawer Bench,Modular,30" x 6ft. x 34",GY |
Description
Drawer Bench,Modular,30 In. x 6ft. x 34 In.,GY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- KENNEDY Single Rod Pegboard Hook, 1" L, 3/4" W (99820)
- STANLEY Stanley STST14021 Sortmaster„¢ 11-1/2" x 8-1/2" x 2-1/2" Compartment Storage Box (STST14021)
- HALLOWELL Antimicrobial Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Light Gray (UMS3588-2PL-AM)
- ZORO SELECT Workbench Top, Laminate, 72x30, Bullnose (4KZA2)
- JAMCO Workbench Top, Stainless Steel (UL372)
- ZORO SELECT Workbench Top, Butcher Block, 48x30 in. (4KYY2)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 30 D x 1-3/4 Thick (601368)
- ZORO SELECT Workbench Top, Steel, 60x30 in., Straight (800XG2)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 60 W x 30 D x 1-3/4 Thick (601367)
- ZORO SELECT Workbench Top, Wood, 60x30 in., Straight (800XH1)
- Equipto Workbench Components