Shop All Workbench Tops
Equipto
Drawer Bench, Modular, 30" x 5ft. x 34", PY
Mfr # 2576-5W-PY
Zoro # G004094873
product price: $2,069.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,069.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 2576-5W-PY
- Zoro # G004094873
- Country of Origin United States
- Category Workbench Tops
Details
Item | Drawer Bench,Modular,30" x 5ft. x 34",PY |
Description
Drawer Bench,Modular,30 In. x 5ft. x 34 In.,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Zinc End Fastener W/ss Screw, 10 S (3682)
- LUXOR Hang & Stack Storage Bin, 4 PK (MBS-BIN-4L-CL)
- CRESCENT JOBOX 4-1/2" Deep Replacement Drawer for Rolling Work Bench Models 677 & 678 (610990)
- 80/20 Fasteners, 15 Series (3320)
- ZORO SELECT Workbench Top, Hardwood, 30x96x1-3/4 (800XH5)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick (237392)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (800XG6)
- ZORO SELECT SideBack Rail Kit, 72 W x 36 D x 3H, Gray (5W678)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 36 D x 1-3/4 Thick (253CP88)
- GLOBAL INDUSTRIAL 1-3/4 Butcher Block Maple Top, 120W x 36D, Square Edge (B2047986)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 36 D x 1-3/4 Thick (601369)
- Equipto Workbench Tops