Shop All Workbench Tops
Equipto
Drawer Bench, Modular, 30" x 5ft. x 34", GY
Mfr # 2576-5W-GY
Zoro # G604094860
product price: $2,069.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,069.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 2576-5W-GY
- Zoro # G604094860
- Country of Origin United States
- Category Workbench Tops
Details
Item | Drawer Bench,Modular,30" x 5ft. x 34",GY |
Description
Drawer Bench,Modular,30 In. x 5ft. x 34 In.,GY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Blue, 24 (LH24BLUE)
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black (Set of 2) (2-251BMC8)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Red (QSB102RD)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 72 W x 30 D x 1-1/2 Thick (601162)
- ZORO SELECT Workbench Top, Butcher Block, 96x36 in. (4TW48)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XE4)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Safety Edge, Light Gray, 72 W x 30 D x 1-5/8 Thick (601365)
- ZORO SELECT Side/Back Rail Kit, 72W x 30D x 3H, Gray (5W677)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Black (PBH3048-FD30I-3M3048 - B)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 36 D x 1-5/8 Thick (601176)
- Equipto Workbench Tops