Shop All Parts Cabinets with Drawers
Equipto
Compartment Organizer with 32 Drawers, 34-1/8 in W x 10-5/8 in H x
Mfr # 33-RD
Zoro # G3294046
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Number of Drawers 32
- Cabinet Color Cherry Red
- Overall Height 10-5/8 in
- Bin Cabinet Style Drawer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 33-RD
- Zoro # G3294046
- Country of Origin United States
- Category Parts Cabinets with Drawers
Dimensions
Overall Height | 10-5/8 in |
Overall Width | 34-1/8 in |
Details
Item | Compartment Organizer |
Cabinet Style | Drawer |
Number of Drawers | 32 |
Cabinet Color | Cherry Red |
Bin Cabinet Style | Drawer |
Rated For Flammable Storage | Yes |
Description
EquiptoFTs All metal cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Gray (398-95)
- 80/20 Drop In T-Nut 5/16-18 (13124)
- AT-A-GLANCE Leak Gauge, Tank, 120 In, 2 In NPT (K-2-120)
- EQUIPTO Compartment Organizer with 32 Drawers, 34-1/8 in W x 10-5/8 in H x (33-GY)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-64IV)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19228)
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 72 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 18 in D (CL1875-602GY)
- TRESTON Small Parts Drawer Unit with 12 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (294-3)
- DURHAM MFG Compartment Cabinet with Steel, Polypropylene, 16 3/4 in W x 11 1/4 in H x 6 1/2 in D (016-95)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161RD)
- Equipto Parts Cabinets with Drawers