Shop All Parts Cabinets with Drawers
Equipto
Compartment Organizer with 32 Drawers, 34-1/8 in W x 10-5/8 in H x
Mfr # 33-RB
Zoro # G3294037
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Number of Drawers 32
- Cabinet Color Regal Blue
- Bin Cabinet Style Drawer
- Overall Height 10-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 33-RB
- Zoro # G3294037
- Country of Origin United States
- Category Parts Cabinets with Drawers
Dimensions
Overall Height | 10-5/8 in |
Overall Width | 34-1/8 in |
Details
Item | Compartment Organizer |
Cabinet Style | Drawer |
Number of Drawers | 32 |
Cabinet Color | Regal Blue |
Bin Cabinet Style | Drawer |
Rated For Flammable Storage | Yes |
Description
EquiptoFTs All metal cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pc (5TPJ4)
- JUSTRITE Chemical Shelf, Includes 15 Mini Slimline (29904)
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- EQUIPTO Compartment Organizer with 32 Drawers, 34-1/8 in W x 10-5/8 in H x (33-GY)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 14 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-12123BL)
- TRESTON Small Parts Drawer Unit with 12 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (294-3)
- AKRO-MILS Drawer Bin Cabinet with 9 Drawers, Plastic, 17 in W x 11 in H x 11 in D (19909BLK)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-4ESD)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 12 1/4 in D (034-95)
- QUANTUM STORAGE SYSTEMS Gondola Slider System with 80 Drawers, Steel; Plastic, 48 in W x 75 in H x 19 in D (G-725309-80)
- Equipto Parts Cabinets with Drawers