Shop All Parts Cabinets with Drawers
Equipto
Compartment Organizer with 32 Drawers, 34-1/8 in W x 10-5/8 in H x
Mfr # 33-PY
Zoro # G3294028
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Number of Drawers 32
- Cabinet Color Putty
- Overall Width 34-1/8 in
- Bin Cabinet Style Drawer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 33-PY
- Zoro # G3294028
- Country of Origin United States
- Category Parts Cabinets with Drawers
Dimensions
Overall Width | 34-1/8 in |
Overall Height | 10-5/8 in |
Details
Item | Compartment Organizer |
Cabinet Style | Drawer |
Number of Drawers | 32 |
Cabinet Color | Putty |
Bin Cabinet Style | Drawer |
Rated For Flammable Storage | Yes |
Description
EquiptoFTs All metal cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Wood Suit Hanger, Cherry, PK24 (HNG-01335)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered White 2"W x 24"D x 24"H (BKTM02X24X24HAHWH)
- 80/20 Double Anchor T-Nut M8 Short 15 S (3908)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 19 in L, 15 3/4 in W, 13 1/4 in H (8510GRBKYL.10)
- EQUIPTO Compartment Organizer with 32 Drawers, 34-1/8 in W x 10-5/8 in H x (33-GY)
- DURHAM MFG Compartment Cabinet with Steel, Polypropylene, 16 3/4 in W x 11 1/4 in H x 6 1/2 in D (016-95)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 14 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-12123BL)
- DURHAM MFG DURHAM Modular Cabinet - 33-3/4x11-5/8x10-7/8 - 18 5-3/8x11-1/4x2-3/4 Drawers (005-95)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-64BL)
- SHUTER Parts Cabinet, Steel, 25 Bin (1010012)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 12 1/4 in D (034-95)
- Equipto Parts Cabinets with Drawers