Shop All Workbenches
Equipto
Closed Work Bench With Sliding Door, 6 ft. W, 34" Height
Mfr # 275U6-RD
Zoro # G0791964
product price: $1,140.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,140.99
Free 30-Day Returns
Key Features
- Width 6 ft.
- Color Cherry Red
- Depth 30"
- Height 34"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 275U6-RD
- Zoro # G0791964
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 6 ft. |
Depth | 30" |
Height | 34" |
Details
Item | Closed Work Bench With Sliding Door |
Color | Cherry Red |
Finish | Textured |
No. of Shelves | 1 |
Includes | Doors and Shelf, Lock and 2 Keys |
Description
Closed Workcenter W/ Sliding Door,Rd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR Skirt Hanger Set5 (6026-341)
- VESTIL 12 Pk 3/4" Bung Drum Facuet Fixed, 12PK (VDFT-12PKG)
- KNAPE & VOGT Bracket Shelf Twin10.5In Titnm (182TI10.5)
- 80/20 Econ T-Nut 1/4-20 Thread, 15 S (3286)
- AFFINITY TOOL WORKS BORA Workbench Caster Kit for Sjoberg Woodworking Workbenches (PM-950)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL INDUSTRIAL Packing Workbench W/Power Apron, Butcher Block Safety Edge, 72inW x 30inD (607946B)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 48inW x 30inD (338346BK)
- GLOBAL INDUSTRIAL Bench-In-A-Box Cantilever Workbench, ESD Laminate Top, 60inWx30inD, Blue (B2334692)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- Equipto Workbenches