Shop All Workbenches
Equipto
Closed Work Bench With Sliding Door, 6 ft. W, 34" Height
Mfr # 275U6-LG
Zoro # G0792007
product price: $1,163.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,163.99
Free 30-Day Returns
Key Features
- Width 6 ft.
- Color Dove Gray
- Depth 30"
- Height 34"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 275U6-LG
- Zoro # G0792007
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 6 ft. |
Depth | 30" |
Height | 34" |
Details
Item | Closed Work Bench With Sliding Door |
Color | Dove Gray |
Finish | Textured |
No. of Shelves | 1 |
Includes | Doors and Shelf, Lock and 2 Keys |
Description
Closed Workcenter W/ Sliding Door,Lg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Deluxe Drum Cradle, CW-20 (240025)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Red (30080RED)
- ORBIS Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W (GS6040-13)
- KRUEGER Therma Level Gauge, Tank 47", 2"NPT (H-2-47-S1)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- PIG PIG Drain 'N Contain Workbench 54.5" L x 27.5" W x 53" H (PAK399)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- FOAMPRO Wrought Iron Painter (88)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- Equipto Workbenches