Shop All Workbenches
Equipto
Closed Work Bench With Sliding Door, 6 ft. W, 34" Height
Mfr # 275U6-BL
Zoro # G0791903
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,138.99
Free 30-Day Returns
Key Features
- Width 6 ft.
- Color Regal Blue
- Depth 30"
- Height 34"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 275U6-BL
- Zoro # G0791903
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 6 ft. |
Depth | 30" |
Height | 34" |
Details
Item | Closed Work Bench With Sliding Door |
Color | Regal Blue |
Finish | Textured |
No. of Shelves | 1 |
Includes | Doors and Shelf, Lock and 2 Keys |
Description
Closed Workcenter W/ Sliding Door,Bl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Flat Wood Hanger, Natural, with Bar, PK100 (WH1761BNC)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 40 in H x 34 1/2 in W, 4 Shelves, Gray (CC-40MG)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Gray (QTB306GY)
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- BENCHPRO Bolted Workbenches, Butcher Block, 48" W, 30" to 36" Height, 6600 lb., Straight (KW3048+LP)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3672+LP)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 36in, Maple Butcher Block Square Edge, Gray (183167)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN2460)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- Equipto Workbenches