Shop All Workbenches
Equipto
Closed Work Bench With Sliding Door, 6 ft. W, 34" Height
Mfr # 275U6-BK
Zoro # G0791867
product price: $1,140.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,140.99
Free 30-Day Returns
Key Features
- Width 6 ft.
- Color Black
- Depth 30"
- Height 34"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 275U6-BK
- Zoro # G0791867
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 6 ft. |
Depth | 30" |
Height | 34" |
Details
Item | Closed Work Bench With Sliding Door |
Color | Black |
Finish | Textured |
No. of Shelves | 1 |
Includes | Doors and Shelf, Lock and 2 Keys |
Description
Closed Workcenter W/ Sliding Door,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Warehouse Aisle Pallet Rack Sign Kit - 5-1/2x8-1/2 - White (WSK1W)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Gray (26005)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT364836-3K295)
- FLEXTUR Welding Table, 48" D, 35" H, 96 " W, Metal (71500006)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight (RPB2460)
- DURHAM MFG Mobile Machine Table, 30" W, 28" Height, 1000 lb. (MTMA243028-1K23PO95)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- Equipto Workbenches