Shop All Workbenches
Equipto
Closed Work Bench With Sliding Door, 6 ft. W, 34" Height
Mfr # 275-6W-BK
Zoro # G0791998
product price: $1,331.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,331.99
Free 30-Day Returns
Key Features
- Width 6 ft.
- Color Black
- Depth 30"
- Height 34"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 275-6W-BK
- Zoro # G0791998
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 6 ft. |
Depth | 30" |
Height | 34" |
Details
Item | Closed Work Bench With Sliding Door |
Color | Black |
Finish | Textured |
No. of Shelves | 1 |
Includes | Doors and Shelf |
Description
Closed Workcenter W / Sliding Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242472-A)
- BAYHEAD PRODUCTS Gray Nesting Pallet Container 24" H (SNP-24)
- ZORO SELECT Galvanized Pipe, Steel, 1.25 in Pipe Size, 48000 lb Tensile Strength (4NXW6)
- ZORO SELECT 14 ga. Steel Mobile Cabinet with Louvered Panel 1400 lb. Capacity, 36"L x 25-15/16"W x 58"H (3112-32B-LU-5PO-95)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-2460-AH-PB)
- LITTLE GIANT Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight (WT2424-LL-DR)
- LITTLE GIANT Bolted Workbenches, Steel, 60" W, 27" to 41" Height, 4500 lb., Straight (WST2-2460-AH)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-4-3072M)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL INDUSTRIAL 36W x 24D x 35H 18 Ga. 430 SS Workbench with 2 Backsplash Galvanized Legs & Undershelf (493600)
- Equipto Workbenches