Shop All Workbenches
Equipto
Closed Work Bench With Sliding Door, 5 ft. W, 34" Height
Mfr # 275U8
Zoro # G0791806
product price: $1,341.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,341.99
Free 30-Day Returns
Key Features
- Width 5 ft.
- Depth 30"
- Height 34"
- No. of Shelves 1
- Includes Doors and Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 275U8
- Zoro # G0791806
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 5 ft. |
Depth | 30" |
Height | 34" |
Details
Item | Closed Work Bench With Sliding Door |
No. of Shelves | 1 |
Includes | Doors and Shelf |
Description
Closed Work Bench With Sliding Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x36in, LdCap 600lb (1236C)
- EASY LINER Shelf Liner 20"x6 ft., Black (SELECT EASY LINER)
- S.M. ARNOLD BACK PLATE MICRO HOOK 3x 5/8-11 (AR69-083)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx24"D (SVT-7224)
- GLOBAL INDUSTRIAL 96 x 30 Adjustable Height Workbench Square Tube Leg, Maple Square Edge Blue (606988BL)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- GLOBAL INDUSTRIAL 60 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607682)
- RUBBERMAID Rubbermaid 5G76 FastTrack Garage 48 Inch Rail (1784415)
- PORTAMATE ROLLING WORK BENCH 44""H (PM5093)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- Equipto Workbenches