Shop All Workbenches
Equipto
Closed Work Bench With Sliding Door, 5 ft. W, 34" Height
Mfr # 275U5
Zoro # G0791876
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Width 5 ft.
- Depth 30"
- Height 34"
- No. of Shelves 1
- Includes Doors and Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 275U5
- Zoro # G0791876
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 5 ft. |
Depth | 30" |
Height | 34" |
Details
Item | Closed Work Bench With Sliding Door |
No. of Shelves | 1 |
Includes | Doors and Shelf |
Description
Closed Work Bench With Sliding Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6166-DL)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30TH-BL)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Gray (SSB463GY)
- GLOBAL INDUSTRIAL Upright Kit For Packing Workbench, 60inW, Blue (433260)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- LUXOR Industrial Workbench (DTWS001)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight (WBA-1-3696S)
- DURHAM MFG Medium Duty Machine Tables, Steel, 48" W, 30" Height, 2000 lb., Straight (MT244830-2K295)
- Equipto Workbenches