Shop All Workbenches
Equipto
Closed Work Bench With Sliding Door, 4 ft. W, 34" Height
Mfr # 275U4
Zoro # G0791815
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$984.99
Free 30-Day Returns
Key Features
- Width 4 ft.
- Depth 30"
- Height 34"
- No. of Shelves 1
- Includes Doors and Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 275U4
- Zoro # G0791815
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 4 ft. |
Depth | 30" |
Height | 34" |
Details
Item | Closed Work Bench With Sliding Door |
No. of Shelves | 1 |
Includes | Doors and Shelf |
Accessory Type | Closed Work Bench With Sliding Door |
Description
Closed Work Bench With Sliding Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516SN)
- 80/20 Economy, T-Slot Cover, Gray, 10 S (2821)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3888-2HDV-HG)
- JOHN STERLING Closet Pole, Oak, 96" X 1-5/16" (0015-8OK)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- SUNEX Side Work Bench for SUN8013A - Black (8004BK)
- SEVILLE CLASSICS Wood Top Workbench, Satin (WEB484)
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- Equipto Workbenches