Shop All Industrial Storage Cabinets
Equipto
Cabinet, 36"WX24"DX78"H, PY
Mfr # 1715-PY
Zoro # G0789697
product price: $817.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$817.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1715-PY
- Zoro # G0789697
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Height | 78 in |
Details
Item | Storage Cabinet |
Description
Cabinet,36"Wx24"Dx78"H,Py
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 12" Truss Bracket, Flat Black (01651260WR1)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (865C24A-ME)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, 36"D, 96"H, 102"W (183609643096DS)
- ZORO SELECT Structural Fitting, Adjustable Elbow/Tee-E, Aluminum, 1.25 in Pipe Size (14G934)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, GY (1712-GY)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- EQUIPTO Handy cab 30"x13"x27" w lower handle, PY (1734DI-PY)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, YL (QVC362478SU-YL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, BK (1712-BK)
- SANDUSKY LEE Mobile Shelving Cabinet, Black, Cap. 200lb (TA3R362466-09)
- Equipto Industrial Storage Cabinets