Shop All Industrial Storage Cabinets
Equipto
Cabinet, 36"WX24"DX78"H, GY
Mfr # 1715-GY
Zoro # G0789487
product price: $860.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$860.99
Free 30-Day Returns
Key Features
- Height 78 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1715-GY
- Zoro # G0789487
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Height | 78 in |
Width | 36 in |
Details
Item | Storage Cabinet |
Description
Cabinet,36"Wx24"Dx78"H,Gy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 45" D, 1.5" NPT (H-1.5-45)
- KEE SAFETY Kee Safety - 570-7 - Wall Mounted Handrail Bracket, 1-1/4" Dia. (570-7)
- RUBBERMAID Black/Red Attached Lid Container, Plastic, 43 3/4 in L, 17 1/8 in W, 20 1/2 in H (1949210)
- SPC INDUSTRIAL Dunnage Rack, 36" x 36" x 12" H (D3636)
- EQUIPTO Handy cab 30"x13"x27" w lower handle, PY (1734DI-PY)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, YL (QVC362478SU-YL)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, GY (1712-GY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHBK)
- Equipto Industrial Storage Cabinets