Shop All Bulk Storage Racks
Equipto
Bulk Rack, Medium Duty, Addon 2X6X8, GY
Mfr # 1028D62A-GY
Zoro # G0771768
product price: $772.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 96 in
- Material Steel
- Number of Shelves 4
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1028D62A-GY
- Zoro # G0771768
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 96 in |
Details
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack,Medium Duty,Addon 2x6x8,Gy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 5-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, Space Saving Organization for Home (527576UJA)
- MANHATTAN COMFORT Garage Cabinet, Floating, 30" (2-5GMC)
- PLANO Plano StowAway 24 Fixed Compartment Box, 14-1/4W x 2-1/4D x 11-1/2H, Clear (532430)
- DECADE PRODUCTS Blue Plastic Bulk Container Lid (5002008-100)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67513SW)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H, 5 Shelves, 1500 Cap. Per Shelf, Gray (B2297919)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- Equipto Bulk Storage Racks