Shop All Bulk Storage Racks
Equipto
Bulk Rack Medium Duty, Add On 2X6X7, GY
Mfr # 1017D62A-GY
Zoro # G0765845
product price: $550.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$550.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 84 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017D62A-GY
- Zoro # G0765845
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Medium Duty,Add On 2x6x7,Gy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 4"Wx4"H Bins Pack of 50 (DSB101)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 359-95 Open Front - 40 Compartments (359-95)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary (35-DS-246)
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (359-95)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2496)
- VESTIL EXPAND VERTICAL BAR RACK EXT 59 IN H (EVR-59-EXT)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- Equipto Bulk Storage Racks