Shop All Bulk Storage Racks
Equipto
Bulk Rack Medium Duty, Add On 2X6X7, GN
Mfr # 1017D62A-GN
Zoro # G0765723
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 84 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1017D62A-GN
- Zoro # G0765723
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Medium Duty,Add On 2x6x7,Gn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Industrial Galvanized Steel Pegboard Rail Strip Rack (35-IGS-0396-GV)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 18 in D, 78 in H (DD53623PC)
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1.5 in Pipe Size (2ZJ78)
- BESSEY Steel Spring Clamp, 31/32in.H (XM3-B)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- EDSAL Shelf, 36 in D, 60 in W, 1 Shelves (RL2461)
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- Equipto Bulk Storage Racks