Shop All Bulk Storage Racks
Equipto
Bulk Rack Medium Duty, Add On 2X6X5, LG
Mfr # 1015D62A-LG
Zoro # G0765066
product price: $492.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 60 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015D62A-LG
- Zoro # G0765066
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 60 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Medium Duty,Add On 2x6x5,Lg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Black (QSB108BR)
- FLAMBEAU Adjustable Compartment Box with 6 to 18 compartments, Plastic, 3 1/2 in H x 15 in W (T9007)
- DURHAM MFG Double Sided Horizontal Bar Rack, 2600 lb (HSR-303085-95)
- CHILDCRAFT Mobile Open Adjustable Shelving Unit with Locking Casters, 3 Shelves (1558449)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 18D x 60H With 5 Shelves, Wood Deck, Gry (B2297226)
- GLOBAL INDUSTRIAL 48Lx18Wx78-1/2H Stationary Dual Level Carton Stand With 6 Dividers (184205)
- TENNSCO Shelf, 24 in D, 60 in W (BPB-60-24)
- Equipto Bulk Storage Racks