Shop All Bulk Storage Racks
Equipto
Bulk Rack Medium Duty, Add On 2X6X5, BK
Mfr # 1015D62A-BK
Zoro # G0765346
product price: $492.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 60 in
- Material Steel
- Number of Shelves 3
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015D62A-BK
- Zoro # G0765346
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 60 in |
Details
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Decking Material | Corrugated Steel |
Description
Bulk Rack Medium Duty,Add On 2x6x5,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Blue (K-QUS255BL-1)
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957410)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 6 1/2 in W, 6 3/4 in H, 6 PK (DUS239)
- HUSKY RACK & WIRE Post Corner (V5608)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- LYON Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Dove Gray (DD67525SD)
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- Equipto Bulk Storage Racks