Shop All Bulk Storage Racks
Equipto
Bulk Rack Medium Duty -Add On 2 x 6 x 6
Mfr # 1016-62A-WH
Zoro # G0765696
product price: $345.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$345.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 72 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016-62A-WH
- Zoro # G0765696
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 72 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Medium Duty -Add On 2x6x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200RED)
- 80/20 BHSCS & T-Nut, For 15 Series, PK6 (3620-6)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 60Wx48D Wood Deck 1200 Lb Cap., Gray (B2296805)
- GLOBAL INDUSTRIAL Safety Locking Pin For Bulk Storage Rack, Silver, 12PK (797018)
- EDSAL Freestanding Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Gray (RL2452)
- Equipto Bulk Storage Racks