Shop All Bulk Storage Racks
Equipto
Bulk Rack Medium Duty -Add On 2 x 6 x 6
Mfr # 1016-62A-RD
Zoro # G0765504
product price: $341.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$341.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 72 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016-62A-RD
- Zoro # G0765504
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 72 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Medium Duty -Add On 2x6x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (117-17-S1158)
- AKRO-MILS 20 lb Drawer Storage Bin, Plastic, 3 3/4 in W, 4 5/8 in H, 17 5/8 in L, Blue (31148BLU)
- 80/20 Joining Plate, 10 Series (4265-BLACK)
- AZAR DISPLAYS 2-Piece 12" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701212)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2496)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- LITTLE GIANT Mobile Cantilever Rack, 24x48", 4000 lb. (CBR-2448-8PHBK)
- Equipto Bulk Storage Racks