Shop All Bulk Storage Racks
Equipto
Bulk Rack Medium Duty -Add On 2 x 6 x 6
Mfr # 1016-62A-PY
Zoro # G0765556
product price: $345.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$345.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 72 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1016-62A-PY
- Zoro # G0765556
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 72 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Medium Duty -Add On 2x6x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Divider 18x6-1/4"., Chrome, 2PK (5GRP2)
- DAYTON Drum Cradle, Cap 1000 Lb (3BA27)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- CAMBRO Starter Plastic Shelving Unit, Vented Style, 24 in D, 36 in W, 72 in H, 4 Shelves, Brushed Graphite (EACBU243672V4580)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297694)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx48Dx60H 3 Levels Steel Deck 1300lb Per Level GRY (581051GY)
- VESTIL Variable Height Sheet Rack Knock Down Blue Powder Coat Steel (VHSR-4BA-KD)
- Equipto Bulk Storage Racks