Shop All Bulk Storage Racks
Equipto
Bulk Rack Medium Duty -Add On 2 x 6 x 5
Mfr # 1015-62A-BK
Zoro # G0765005
product price: $336.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 60 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015-62A-BK
- Zoro # G0765005
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 60 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Medium Duty -Add On 2x6x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Louvered Bench Rack 36"W x 20"H - 18 of Blue Premium Stacking Bins (550154BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-1795)
- MILESCRAFT CabinetMate Shelf Pin Jig (1316)
- HUSKY Jarhead Tank Gauge for 24" to 34" Tanks (009916)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- DEWALT STORAGE RACK 48X50"" DWLT (56831)
- VESTIL Bar Rack Starter Unit - Double-Sided (BAR-R-84-D)
- LYON Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves, Dove Gray (DD67313SR)
- Equipto Bulk Storage Racks