Shop All Bulk Storage Racks
Equipto
Bulk Rack Medium Duty -Add On 2 x 5 x 7
Mfr # 1017-52A-PY
Zoro # G0765127
product price: $283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 84 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017-52A-PY
- Zoro # G0765127
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Medium Duty -Add On 2x5x7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (9) Openings, Maple (23368MAP)
- AMGOOD 12in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1248)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- TENNSCO Shelf, 48 in D, 96 in W (6940)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-3672)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- Equipto Bulk Storage Racks