Shop All Bulk Storage Racks
Equipto
Bulk Rack Medium Duty -Add On 2 x 5 x 7
Mfr # 1017-52A-LG
Zoro # G0765163
product price: $283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 84 in
- Material Steel
- Load Capacity 1500 to 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1017-52A-LG
- Zoro # G0765163
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Details
Material | Steel |
Load Capacity | 1500 to 2000 lb |
Item | Bulk Rack Add On |
Description
Bulk Rack Medium Duty -Add On 2x5x7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 10 Series (4108-BLACK)
- BASCO Plastic Container, 3 gal. (EZ-E037)
- MORSE Morse® MORplug„¢ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze (59SRM)
- ZORO SELECT Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver (2HFY9)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 4 Shelves, Wood Deck, Gray (B2297516)
- LYON Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Dove Gray (DD67525SD)
- Equipto Bulk Storage Racks